Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ Advanced Stirrer


Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

Manufacturer: fisher scientific™  S88857290

 View more versions of this product

Catalog No. S88857290

  • / Each
 

Description & Specifications

Specifications

Plug Type US style
Description Stirrer
Hertz 50/60Hz
Stirring Range 50 to 1,500rpm
Top Plate Surface Area (English) 7.25 x 7.25 in.
Top Plate Surface Area (Metric) 18.4 x 18.4cm
Certifications/Compliance cCSAus
Electrical Requirements 100-120V 50/60Hz
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Voltage 110-120V
Material Ceramic
Accessories

Accessories for Catalog Number: S88857290

Item Mfr. No. Item Description Price Per Unit Quantity