missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Hot Plate, Ambient to 450°C, Ceramic
Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: US-Style
Manufacturer: Fisherbrand™ HP88857290
Description
Intuitive design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Ability to save temperature setting
- Includes stainless-steel PT100 temperature probe, supporting rod and clamp kit
- Optional PT1000 temperature probe and splash guard protection shield
Advanced technology
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty
Three years
Specifications
Hot Plate | |
US-Style | |
100/120 V | |
Ceramic | |
Ambient to 450°C | |
13 in. | |
9.7 cm | |
20.8 cm | |
50/60 Hz |
cCSAus | |
Square | |
Hotplate | |
7.25 x 7.25 in. | |
3.8 in. | |
8.2 in. | |
33 cm | |
100/120 V, 50/60 Hz | |
Stainless-Steel PT100 Temperature Probe |