Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 28 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU2886D

 View more versions of this product

Catalog No. IU2886D

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Inner Doors 5
Product Type Upright
Voltage 208/230V
Width (English) Exterior 46.8 in.
Width (English) Interior 36.6 in.
Width (Metric) Exterior 118.9cm
Width (Metric) Interior 93cm
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Electrical Requirements 208/230V 60Hz
Weight (English) 1090 lb.
Weight (Metric) 494kg
Amperage 12A
Capacity 28 cu. ft., 792.8L
Capacity (English) 28 cu. ft.
Capacity (Metric) 792.8L
Depth (English) Interior 27 in.
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
Depth (Metric) Interior 68.5cm
Display LED
Exterior Finish Stainless Steel
Dimensions (L x W x H) Exterior 38.9 x 46.8 x 77.9 in. (94 x 118.9 x 197.9cm)
Dimensions (D x W x H) Interior 27 x 36.6 x 51.5 in. (68.5 x 93 x 130.8cm)
Height (English) Interior 51.5 in.
Height (English) Exterior 77.9 in.
Height (Metric) Exterior 197.9cm
Height (Metric) Interior 130.8cm
Hertz 60Hz
Holds 600 Boxes
Length (English) Exterior 38.9 in.
Insulation Urethane
Length (Metric) Exterior 94cm
Plug Type NEMA 6-15
Temperature Range −58° to −122.8°F
Temperature Range (Metric) −50° to −86°C