Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 28 cu. ft.

Mid-level monitoring and alarm functions

Specifications

Certifications/Compliance NEMA, UL, cUL, CE, TUV
Amperage 12A
Capacity 28 cu. ft., 792.8L
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
View More Specs
Products
Catalog Number Mfr. No. Electrical Requirements Hertz Plug Type Voltage Price Quantity    

IU2886D

 
fisher scientific™
IU2886D
208/230V 60Hz 60Hz NEMA 6-15 208/230V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance NEMA, UL, cUL, CE, TUV
Amperage 12A
Capacity 28 cu. ft., 792.8L
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
Display LED
Dimensions (D x W x H) Interior 27 x 36.6 x 51.5 in. (68.5 x 93 x 130.8cm)
Dimensions (L x W x H) Exterior 38.9 x 46.8 x 77.9 in. (94 x 118.9 x 197.9cm)
Holds 600 Boxes
Insulation Urethane
Temperature Range −58° to −122.8°F
Temperature Range (Metric) −50° to −86°C
Inner Doors 5
Weight (English) 1090 lb.
Weight (Metric) 494kg

Programmable microprocessor control provides reliable sample protection, superior performance, excellent energy efficiency, and low noise levels.

  • Temperature range: -86° to -50°C
  • Easy-to-read door-mounted LED with touchpad data entry
Microprocessor Control
  • Continuously monitors sensors to ensure proper performance
  • Key-operated main power and alarm switch
  • Control setpoint in 1°C increments
  • Temperature deviation or power failure triggers audible/visual alarms
  • LED shows temperature deviation due to power or temperature failure
  • Time Delay, Alarm Test, Alarm Reset push-button controls
  • Clean Filter, Alarm Battery Low and Voltage indicators
  • Voltage Buck/Boost corrects incoming line voltage
  • Low Voltage Surge Protection minimizes voltage spikes
  • Battery backup supplies control panel in case of power failure

Construction

  • CFC-free refrigerants
  • 1hp industrial-grade compressors
  • Downfeed evaporator
  • Washable condenser filter
  • Two 1 in. (2.5cm) dia. access ports
  • Steel cabinet with corrosion-resistant coating
  • Minimum 5 in. (12.7cm) CFC-free, foamed-in-place urethane insulation
  • Built-in key lock (padlock compatible)
  • Outer door gasket seals with five points of sealing contact
  • Inner doors are high-impact ABS plastic with recessed handles
  • Stainless-steel interior shelves
  • Heavy-duty 2 in. (5cm) locking, tandem wheel casters

Optional factory-installed or freestanding chart recorders and CO2/LN2 backup systems available. Factory-installed options must be purchased at same time as freezer. Contact your Fisher Scientific Customer Service Representative for more information.

Meet NEMA, UL61010-1, UL471, CUL, CE, TUV, IEC60335-2-89/Climate Class T (Tropical) criteria

Two years parts and labor.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.