Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 28 cu. ft.

Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU2886V

 View all options for this product

Catalog No. IU2886V

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Certifications/Compliance NEMA, UL, cUL, CE, TUV
Amperage 12A
Capacity 28 cu. ft., 792.8L
Capacity (English) 28 cu. ft.
Capacity (Metric) 792.8L
Depth (English) Interior 27 in.
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
Depth (Metric) Interior 68.5cm
Display LED
Exterior Finish Stainless Steel
Dimensions (L x W x H) Exterior 38.9 x 46.8 x 77.9 in. (94 x 118.9 x 197.9cm)
Dimensions (D x W x H) Interior 27 x 36.6 x 51.5 in. (68.5 x 93 x 130.8cm)
Height (English) Interior 51.5 in.
Height (English) Exterior 77.9 in.
Height (Metric) Exterior 197.9cm
Height (Metric) Interior 130.8cm
Hertz 50Hz
Holds 600 Boxes
Length (English) Exterior 38.9 in.
Insulation Urethane
Length (Metric) Exterior 94cm
Plug Type European
Temperature Range −58° to −122.8°F
Temperature Range (Metric) −50° to −86°C
Voltage 230V
Width (English) Exterior 46.8 in.
Width (English) Interior 36.6 in.
Width (Metric) Exterior 118.9cm
Width (Metric) Interior 93cm
Electrical Requirements 230V 50Hz
Inner Doors 5
Weight (English) 1090 lb.
Weight (Metric) 494kg
Product Type Upright

Programmable microprocessor control provides reliable sample protection, superior performance, excellent energy efficiency, and low noise levels.

  • Temperature range: -86° to -50°C
  • Easy-to-read door-mounted LED with touchpad data entry
Microprocessor Control
  • Continuously monitors sensors to ensure proper performance
  • Key-operated main power and alarm switch
  • Control setpoint in 1°C increments
  • Temperature deviation or power failure triggers audible/visual alarms
  • LED shows temperature deviation due to power or temperature failure
  • Time Delay, Alarm Test, Alarm Reset push-button controls
  • Clean Filter, Alarm Battery Low and Voltage indicators
  • Voltage Buck/Boost corrects incoming line voltage
  • Low Voltage Surge Protection minimizes voltage spikes
  • Battery backup supplies control panel in case of power failure


  • CFC-free refrigerants
  • 1hp industrial-grade compressors
  • Downfeed evaporator
  • Washable condenser filter
  • Two 1 in. (2.5cm) dia. access ports
  • Steel cabinet with corrosion-resistant coating
  • Minimum 5 in. (12.7cm) CFC-free, foamed-in-place urethane insulation
  • Built-in key lock (padlock compatible)
  • Outer door gasket seals with five points of sealing contact
  • Inner doors are high-impact ABS plastic with recessed handles
  • Stainless-steel interior shelves
  • Heavy-duty 2 in. (5cm) locking, tandem wheel casters


Accessories for Catalog Number: IU2886V

Item Mfr. No. Item Description Price Per Unit Quantity  
Thermo Fisher Scientific LEAD-ACID BATT 12V 7AH
thermo fisher scientific
Each for $195.80
Thermo Scientific™ Air Filter Replacement Kits for Ultra Low Temperature Freezers
thermo scientific™
Easily replace the air filters on your ultra-low temperature freezer with these replacement parts. Pack of 5 Each for $261.40