missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 23 cu. ft.

Mid-level monitoring and alarm functions

Specifications

Certifications/Compliance NEMA, UL, cUL, CE, TUV
Capacity 23 cu. ft., 651.3L
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
Display LED
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity  
IU2386D Fisher Scientific™
IU2386D
208-230V 60Hz NEMA 6-15 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
IU2386A Accessories Fisher Scientific™
IU2386A
115V 60Hz NEMA 5-20 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Programmable microprocessor control provides reliable sample protection, superior performance, excellent energy efficiency, and low noise levels.

 

  • Temperature range: -86° to -50°C
  • Isotemp ULT, 23 cu ft, with 2 shelves of sliding drawer racks with 2 in. boxes
  • Easy-to-read door-mounted LED with touchpad data entry
Microprocessor Control
  • Continuously monitors sensors to ensure proper performance
  • Key-operated main power and alarm switch
  • Control setpoint in 1°C increments
  • Temperature deviation or power failure triggers audible/visual alarms
  • LED shows temperature deviation due to power or temperature failure
  • Time Delay, Alarm Test, Alarm Reset push-button controls
  • Clean Filter, Alarm Battery Low and Voltage indicators
  • Voltage Buck/Boost corrects incoming line voltage
  • Low Voltage Surge Protection minimizes voltage spikes
  • Battery backup supplies control panel in case of power failure

 

Construction

  • CFC-free refrigerants
  • 1hp industrial-grade compressors
  • Downfeed evaporator
  • Washable condenser filter
  • Two 1 in. (2.5cm) dia. access ports
  • Steel cabinet with corrosion-resistant coating
  • Minimum 5 in. (12.7cm) CFC-free, foamed-in-place urethane insulation
  • Built-in key lock (padlock compatible)
  • Outer door gasket seals with five points of sealing contact
  • Inner doors are high-impact ABS plastic with recessed handles
  • Stainless-steel interior shelves
  • Heavy-duty 2 in. (5cm) locking, tandem wheel casters

 

Order Info

Optional factory-installed or freestanding chart recorders and CO2/LN2 backup systems available. Factory-installed options must be purchased at same time as freezer. Contact your Fisher Scientific Customer Service Representative for more information.

Certifications

Meet NEMA, UL61010-1, UL471, CUL, CE, TUV, IEC60335-2-89/Climate Class T (Tropical) criteria

Warranty

Two years parts and labor plus two year compressor warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

NEMA, UL, cUL, CE, TUV
38.9 in.
LED
38.9 x 40.8 x 77.9 in. (94 x 103.6 x 197.9cm)
Urethane
23 cu. ft., 651.3L
98.8cm
25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8cm)
400 Boxes
5