Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 17.3 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU1786D

 View more versions of this product

Catalog No. IU1786D

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Inner Doors 5
Product Type Upright
Voltage 208/230V
Width (Metric) Interior 58.4cm
Weight (English) 830 lb.
Weight (Metric) 376kg
Amperage 12A
Capacity 17.3 cu. ft., 489.9L
Capacity (English) 17.3 cu. ft.
Depth (English) Interior 25.3 in.
Depth (English) Exterior 38.9 in.
Depth (Metric) Interior 64.2cm
Display LED
Exterior Finish Stainless Steel
Dimensions (L x W x H) Exterior 38.9 x 33.3 x 77.9 in. (94 x 84.6 x 197.9cm)
Height (English) Interior 51.5 in.
Height (Metric) Exterior 197.9cm
Height (Metric) Interior 130.8cm
Hertz 60Hz
Holds 320 Boxes
Length (English) Exterior 38.9 in.
Length (Metric) Exterior 94cm
Temperature Range −58° to −122.8°F
Temperature Range (Metric) −50° to −86°C
Width (English) Exterior 33.3 in.
Width (English) Interior 23 in.
Width (Metric) Exterior 84.6cm
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Electrical Requirements 208/230V 60Hz
Capacity (Metric) 489.9L
Depth (Metric) Exterior 98.8cm
Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8cm)
Height (English) Exterior 77.9 in.
Insulation Urethane
Plug Type NEMA 6-15