Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 13 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU1386A

 View more versions of this product

Catalog No. IU1386A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Upright
Width (English) Interior 23 in.
Length (English) Exterior 32.9 in.
Height (Metric) Interior 130.8cm
Hertz 60Hz
Height (English) Interior 51.5 in.
Weight (English) 711 lb.
Display LED
Exterior Finish Stainless Steel
Amperage 16A
Temperature Range −122.8°F
Capacity (English) 13 cu. ft.
Capacity (Metric) 368.1L
Insulation Urethane
Capacity 13 cu. ft., 368.1L
Electrical Requirements 115V 60Hz
Depth (English) Exterior 32.9 in.
Depth (Metric) Exterior 83.6cm
Plug Type NEMA 5-20
Inner Doors 5
Width (Metric) Interior 58.4cm
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
Depth (English) Interior 19.3 in.
Dimensions (L x W x H) Exterior 32.9 x 33.3 x 77.9 in. (78.7 x 84.6 x 197.9cm)
Holds 240 Boxes
Voltage 115V
Depth (Metric) Interior 49cm
Length (Metric) Exterior 78.7cm
Height (Metric) Exterior 197.9cm
Width (English) Exterior 33.3 in.
Height (English) Exterior 77.9 in.
Temperature Range (Metric) −86°C
Width (Metric) Exterior 84.6cm
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Weight (Metric) 323kg
Accessories

Accessories for Catalog Number: IU1386A

Item Mfr. No. Item Description Price Per Unit Quantity  
FOR0400159
Thermo Fisher Scientific  LEAD-ACID BATT 12V 7AH
thermo fisher scientific
400159
Each for $195.80
11-394-306
Tempshield™ Cryo-Gloves™
tempshield™
TSIEBM
Breathable, stay-dry lining Pair for $241.75
Case of 10 Pair for $2,207.30
13-994-158
Thermo Scientific™ Racks for Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers
thermo scientific™
398324
Maximize space using Thermo Scientific™ Racks for Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Each for $349.06
11-394-307
Tempshield™ Cryo-Gloves™
tempshield™
TSIEBL
Breathable, stay-dry lining Pair for $241.75
Case of 10 Pair for $2,207.30
11-676-216
Thermo Scientific™ Air Filter Replacement Kits for Ultra Low Temperature Freezers
thermo scientific™
FOR195890*
Easily replace the air filters on your ultra-low temperature freezer with these replacement parts. Pack of 5 Each for $276.92
03-395-494
Fisherbrand™ Freezer Storage Racks
fisherbrand™
PSI398264
Organize and optimize the freezers in the lab Each for $125.81