Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 13 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU1386D

 View more versions of this product

Catalog No. IU1386D

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Inner Doors 5
Product Type Upright
Depth (Metric) Exterior 83.6cm
Temperature Range −58° to −122.8°F
Depth (Metric) Interior 49cm
Temperature Range (Metric) −50° to −86°C
Depth (English) Exterior 32.9 in.
Insulation Urethane
Amperage 12A
Width (Metric) Exterior 84.6cm
Depth (English) Interior 19.3 in.
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Height (Metric) Exterior 197.9cm
Height (Metric) Interior 130.8cm
Height (English) Interior 51.5 in.
Weight (English) 711 lb.
Electrical Requirements 208/230V 60Hz
Capacity (English) 13 cu. ft.
Dimensions (L x W x H) Exterior 32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9cm)
Length (Metric) Exterior 83.6cm
Display LED
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
Holds 240 Boxes
Capacity 13 cu. ft., 368.1L
Width (Metric) Interior 58.4cm
Capacity (Metric) 368.1L
Width (English) Interior 23 in.
Hertz 60Hz
Exterior Finish Stainless Steel
Voltage 208/230V
Plug Type NEMA 6-15
Width (English) Exterior 33.3 in.
Length (English) Exterior 32.9 in.
Weight (Metric) 323kg
Height (English) Exterior 77.9 in.