Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezer Packages 2013, 17.3 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU1786ARAK

 View more versions of this product

 Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. IU1786ARAK

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Shelves 2
Inner Doors 5
Holds 320 Boxes
Depth (Metric) Exterior 98.8cm
Voltage 115V
Depth (English) Interior 25.3 in.
Amperage 16A
Temperature Range (Metric) −86°C
Height (Metric) Interior 130.8cm
Width (Metric) Exterior 84.6cm
Insulation Urethane
Temperature Range −122.8°F
Height (English) Interior 51.5 in.
Width (Metric) Interior 58.4cm
Capacity (Metric) 489.9L
Height (Metric) Exterior 197.9cm
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Hertz 60Hz
Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8cm)
Weight (English) 830 lb.
Weight (Metric) 376kg
Depth (English) Exterior 38.9 in.
Width (English) Interior 23 in.
Plug Type NEMA 5-20
Electrical Requirements 115V 60Hz
Display LED
Exterior Finish Stainless Steel
Capacity (English) 17.3 cu. ft.
Depth (Metric) Interior 64.2cm
Width (English) Exterior 33.3 in.
Capacity 17.3 cu. ft., 489.9L
Height (English) Exterior 77.9 in.