Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezer Packages 2013, 17.3 cu. ft.

Mid-level monitoring and alarm functions

Specifications

Certifications/Compliance NEMA, UL, cUL, CE, TUV
Capacity 17.3 cu. ft., 489.9L
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
Display LED
View More Specs

 Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Products
Catalog Number Mfr. No. Electrical Requirements Amperage Plug Type Price Quantity    

IU1786ARAK

 
fisher scientific™
IU1786ARAK
115V 60Hz 16A NEMA 5-20 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

IU1786DRAK

 
fisher scientific™
IU1786DRAK
208/230V 60Hz 12A NEMA 6-15 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance NEMA, UL, cUL, CE, TUV
Capacity 17.3 cu. ft., 489.9L
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
Display LED
Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8cm)
Height (English) Exterior 77.9 in.
Height (Metric) Exterior 197.9cm
Hertz 60Hz
Holds 320 Boxes
Insulation Urethane
Shelves 2
Temperature Range −122.8°F
Temperature Range (Metric) −86°C
Width (English) Exterior 33.3 in.
Width (Metric) Exterior 84.6cm
Inner Doors 5
Weight (English) 830 lb.
Weight (Metric) 376kg

Programmable microprocessor control provides reliable sample protection, superior performance, excellent energy efficiency, and low noise levels.

  • 17.3 cu. ft. (489.9L) capacity
  • With capacity of holding 320 boxes
  • Five inner doors
  • Easy-to-read door-mounted LED with touchpad data entry
Microprocessor Control
  • Continuously monitors sensors to ensure proper performance
  • Key-operated main power and alarm switch
  • Control setpoint in 1°C increments
  • Temperature deviation or power failure triggers audible/visual alarms
  • LED shows temperature deviation due to power or temperature failure
  • Time Delay, Alarm Test, Alarm Reset push-button controls
  • Clean Filter, Alarm Battery Low and Voltage indicators
  • Voltage Buck/Boost corrects incoming line voltage
  • Low Voltage Surge Protection minimizes voltage spikes
  • Battery backup supplies control panel in case of power failure

Construction

  • CFC-free refrigerants
  • 1hp industrial-grade compressors
  • Downfeed evaporator
  • Washable condenser filter
  • Two 1 in. (2.5cm) dia. access ports
  • Steel cabinet with corrosion-resistant coating
  • Minimum 5 in. (127mm) CFC-free, foamed-in-place urethane insulation
  • Built-in key lock (padlock compatible)
  • Outer door gasket seals with five points of sealing contact
  • Inner doors are high-impact ABS plastic with recessed handles
  • Stainless-steel interior shelves
  • Heavy-duty 2 in. (5cm) locking, tandem wheel casters
Promotional Package:
Two shelves of sliding drawer racks for 2 in. (5.1cm) boxes containing 2 in. (5.1cm) cryoboxes with 100-count cell dividers

Optional factory-installed or freestanding chart recorders and CO2/LN2 backup systems available. Factory-installed options must be purchased at same time as freezer. Contact your Fisher Scientific Customer Service Representative for more information.

Meet NEMA, UL61010-1, UL471, CUL, CE, TUV, IEC60335-2-89/Climate Class T (Tropical) criteria

Two years parts and labor plus two year compressor warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.