Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezer Packages 2013, 17.3 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU1786DRAK

 View more versions of this product

 Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. IU1786DRAK

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Inner Doors 5
Shelves 2
Weight (Metric) 376kg
Amperage 12A
Depth (English) Exterior 38.9 in.
Depth (Metric) Exterior 98.8cm
Display LED
Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8cm)
Height (English) Interior 51.5 in.
Height (English) Exterior 77.9 in.
Height (Metric) Exterior 197.9cm
Hertz 60Hz
Voltage 208/230V
Width (English) Exterior 33.3 in.
Width (English) Interior 23 in.
Width (Metric) Exterior 84.6cm
Width (Metric) Interior 58.4cm
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Electrical Requirements 208/230V 60Hz
Weight (English) 830 lb.
Capacity 17.3 cu. ft., 489.9L
Capacity (English) 17.3 cu. ft.
Capacity (Metric) 489.9L
Depth (English) Interior 25.3 in.
Depth (Metric) Interior 64.2cm
Exterior Finish Stainless Steel
Height (Metric) Interior 130.8cm
Holds 320 Boxes
Insulation Urethane
Plug Type NEMA 6-15
Temperature Range −122.8°F
Temperature Range (Metric) −86°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.