Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezer Packages 2013, 13 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU1386DRAK

 View more versions of this product

 Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. IU1386DRAK

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Electrical Requirements 208/230V 60Hz
Voltage 208/230V
Width (English) Exterior 33.3 in.
Width (English) Interior 23 in.
Width (Metric) Exterior 84.6cm
Weight (English) 711 lb.
Amperage 12A
Capacity (English) 13 cu. ft.
Capacity (Metric) 368.1L
Depth (English) Interior 19.3 in.
Depth (English) Exterior 32.9 in.
Depth (Metric) Interior 49cm
Exterior Finish Stainless Steel
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
Height (English) Interior 51.5 in.
Height (English) Exterior 77.9 in.
Hertz 60Hz
Holds 240 Boxes
Plug Type NEMA 6-15
Shelves 2
Temperature Range −122.8°F
Temperature Range (Metric) −86°C
Width (Metric) Interior 58.4cm
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Inner Doors 5
Weight (Metric) 323kg
Capacity 13 cu. ft., 368.1L
Depth (Metric) Exterior 83.6cm
Display LED
Height (Metric) Exterior 197.9cm
Height (Metric) Interior 130.8cm
Insulation Urethane

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.