Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Freezer Packages 2013, 13 cu. ft.


Mid-level monitoring and alarm functions

Manufacturer: fisher scientific™  IU1386ARAK

 View more versions of this product

 Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. IU1386ARAK

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Voltage 115V
Depth (Metric) Exterior 83.6cm
Capacity (Metric) 368.1L
Height (English) Interior 51.5 in.
Width (English) Exterior 33.3 in.
Electrical Requirements 115V 60Hz
Depth (English) Interior 19.3 in.
Temperature Range (Metric) −86°C
Insulation Urethane
Amperage 16A
Height (Metric) Interior 130.8cm
Width (English) Interior 23 in.
Hertz 60Hz
Width (Metric) Interior 58.4cm
Width (Metric) Exterior 84.6cm
Display LED
Certifications/Compliance NEMA, UL, cUL, CE, TUV
Height (Metric) Exterior 197.9cm
Capacity 13 cu. ft., 368.1L
Weight (English) 711 lb.
Depth (Metric) Interior 49cm
Inner Doors 5
Capacity (English) 13 cu. ft.
Exterior Finish Stainless Steel
Plug Type NEMA 5-20
Shelves 2
Height (English) Exterior 77.9 in.
Temperature Range −122.8°F
Dimensions (D x W x H) Interior 19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
Depth (English) Exterior 32.9 in.
Holds 240 Boxes
Weight (Metric) 323kg