missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Freezer Packages 2013, 13 cu. ft.

Mid-level monitoring and alarm functions

Specifications

Certifications/Compliance NEMA, UL, cUL, CE, TUV
Display LED
Height (English) Exterior 77.9 in.
Height (Metric) Exterior 197.9cm
Hertz 60Hz
View More Specs

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 1
Catalog Number Mfr. No. Plug Type Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Plug Type Electrical Requirements Price Quantity  
IU1386ARAK View Documents Fisherbrand™
IU1386ARAK
NEMA 5-20 115V 60Hz N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Programmable microprocessor control provides reliable sample protection, superior performance, excellent energy efficiency, and low noise levels.

  • 13 cu. ft. (368.1) capacity
  • With capacity of holding 240 boxes
  • Five inner doors
  • Easy-to-read door-mounted LED with touchpad data entry
Microprocessor Control
  • Continuously monitors sensors to ensure proper performance
  • Key-operated main power and alarm switch
  • Control setpoint in 1°C increments
  • Temperature deviation or power failure triggers audible/visual alarms
  • LED shows temperature deviation due to power or temperature failure
  • Time Delay, Alarm Test, Alarm Reset push-button controls
  • Clean Filter, Alarm Battery Low and Voltage indicators
  • Voltage Buck/Boost corrects incoming line voltage
  • Low Voltage Surge Protection minimizes voltage spikes
  • Battery backup supplies control panel in case of power failure

Construction

  • CFC-free refrigerants
  • 1hp industrial-grade compressors
  • Downfeed evaporator
  • Washable condenser filter
  • Two 1 in. (2.5cm) dia. access ports
  • Steel cabinet with corrosion-resistant coating
  • Minimum 5 in. (127mm) CFC-free, foamed-in-place urethane insulation
  • Built-in key lock (padlock compatible)
  • Outer door gasket seals with five points of sealing contact
  • Inner doors are high-impact ABS plastic with recessed handles
  • Stainless-steel interior shelves
  • Heavy-duty 2 in. (5cm) locking, tandem wheel casters
Promotional Package:
Two shelves of sliding drawer racks for 2 in. (5.1cm) boxes containing 2 in. (5.1cm) cryoboxes with 100-count cell dividers

Order Info

Optional factory-installed or freestanding chart recorders and CO2/LN2 backup systems available. Factory-installed options must be purchased at same time as freezer. Contact your Fisher Scientific Customer Service Representative for more information.

Certifications

Meet NEMA, UL61010-1, UL471, CUL, CE, TUV, IEC60335-2-89/Climate Class T (Tropical) criteria

Warranty

Two years parts and labor plus two year compressor warranty

Specifications

Specifications

NEMA, UL, cUL, CE, TUV
77.9 in.
60Hz
2
5
LED
197.9cm
Urethane
−122.8°F