missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 12.7 cu. ft.
Improved compressor technology and user-friendly control panels
Specifications
Control Type | Microprocessor |
---|---|
Defrost | Manual |
Depth (English) Exterior | 33.4 in. |
Depth (Metric) Exterior | 84.8 cm |
Dimensions (D x W x H) Interior | 18.5 x 42.5 x 28 in. (47 x 108 x 71.1 cm) |
Catalog Number | Mfr. No. | Amperage | Frequency | Voltage | Electrical Requirements | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Frequency | Voltage | Electrical Requirements | Price | Quantity | ||
I913CA
|
Fisherbrand™
I913CA |
16 A | 60 Hz | 115 V | 115 V 60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Improved compressor technology and user-friendly control panels
These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.
- Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
- State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
- Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure
Long-term storage of biological and chemical samples.
Warranty
- US and Canada: Two years parts and labor
- Outside North America: 16 months, parts; additional 44 months compressor parts
Specifications
Microprocessor | |
33.4 in. | |
18.5 x 42.5 x 28 in. (47 x 108 x 71.1 cm) | |
RS232, 4 to 20mA | |
-58°F to -122.8°F |
Manual | |
84.8 cm | |
33.4 x 72 x 40.5 in. (84.8 x 182.9 x 102.9 cm) | |
CFC-free | |
CO2, LN2 |