Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 12.7 cu. ft.


Improved compressor technology and user-friendly control panels

Manufacturer: fisher scientific™  FORI913CD

 View more versions of this product

Catalog No. I913CD

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

System Type CO2, LN2
Warranty 2 Years
Product Type Ultra low temperature chest freezer
Capacity (English) 12.7 cu. ft.
Refrigerant CFC-free
Temperature Range (Metric) −50° to −86°C
Width (Metric) Exterior 182.9cm
Exterior Finish Stainless Steel
Dimensions (L x W x H) Exterior 33.4 x 72 x 40.5 in. (84.8 x 182.9 x 102.9cm)
For Use With Long term storage of biological and chemical sample
Height (Metric) Interior 71.1cm
Ports RS232, 4 to 20mA
Weight (English) 716 lb.
Depth (English) Exterior 33.4 in.
Depth (Metric) Exterior 84.8cm
Dimensions (D x W x H) Interior 18.5 x 42.5 x 28 in. (47 x 108 x 71.1cm)
Height (English) Exterior 40.5 in.
Width (English) Interior 42.5 in.
Control Microprocessor
Weight (Metric) 325kg
Length (Metric) Exterior 84.8cm
Width (Metric) Interior 108cm
Depth (Metric) Interior 47cm
Hertz 60Hz
Length (English) Exterior 33.4 in.
Capacity (Metric) 359.6L
Defrost Manual
Depth (English) Interior 18.5 in.
Temperature Range −58° to −122.8°F
Width (English) Exterior 72 in.
Amperage 12A
Height (English) Interior 28 in.
Height (Metric) Exterior 102.9cm
Electrical Requirements 208/230V 60Hz
Voltage 208/230V
Capacity 12.7 cu. ft., 359.6L