missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ 4100 H19A Open Heated Acrylic Bath Circulators

Acrylic open heated baths are fitted with bridge plates for placement of the control head

$2,732.22 - $2,732.22

Specifications

Dimensions (L x W x H) 20.7 x 13.9 x 13.3 in. (52.5 x 35.3 x 33.7 cm)
Max. Pressure 310 mbar
View More Specs

Products 1
Catalog Number Mfr. No. Electrical Requirements Model Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Model Capacity (Metric) Price Quantity  
13-874-179
View Documents
Fisherbrand™
211119800
115 V 60 Hz 4100 H12A 12 to 19 L Each for $2,732.22
 
Description

Description

Valuable for customers who need to observe the application behaviour within the bath.

  • Heating capacity up to 1000 watts
  • With 19-liter baths
  • Easy sample viewing during operation

Temperature Range: Ambient to +80°C

Specifications

Specifications

20.7 x 13.9 x 13.3 in. (52.5 x 35.3 x 33.7 cm)
310 mbar