missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Isotemp™ 4100 H12A Open Heated Acrylic Bath Circulators

Acrylic open heated baths are fitted with bridge plates for placement of the control head

$2,283.05 - $2,283.05

Specifications

Dimensions (L x W x H) Exterior 13.7 x 13.9 x 13.3 in. (34.7 x 35.3 x 33.7cm)
Temperature Range (Metric) 10 to 80°C
Flow Rate 17L/min.
Pressure 310mbar
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Volume (Metric) Max. Bath Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Volume (Metric) Max. Bath Price Quantity  
13-874-178 Fisher Scientific™
211118800
115V 60Hz 8 to 12L Each for $2,283.05
Specifications

Description

Valuable for customers who need to observe the application behaviour within the bath

  • Heating capacity up to 1000 watts
  • With 12-liter bath
  • Easy sample viewing during operation

Temperature Range: Ambient to +80°C

Description & Specifications

Specifications

13.7 x 13.9 x 13.3 in. (34.7 x 35.3 x 33.7cm)
10 to 80°C
17L/min.
310mbar