Please login to your online account to display your discounted pricing

Fisher Scientific™ Inventory Racks for Isotemp™ Ultralow-Temperature Undercounter Freezers

Maximize freezer storage space and improve lab efficiency. The Fisher Scientific™ Inventory Racks are constructed of non-corrosive aluminum and provide one of the lowest costs per capacity in the industry.

$324.70 - $716.59

Specifications

Autoclavable No
Depth (English) 12.13 in.
Depth (Metric) 30.8cm
Material Aluminum
Height (English) 11.52 in.
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

14-286-43

 
fisher scientific™
K06413003
60 Each for $582.17

14-286-44

 
fisher scientific™
K06413004
36 Each for $716.59

14-286-45

 
fisher scientific™
K06413005
24 Each for $324.70
Description & Specifications

Specifications

Autoclavable No
Depth (English) 12.13 in.
Depth (Metric) 30.8cm
Material Aluminum
Height (English) 11.52 in.
Height (Metric) 29.25cm
Holds 2 in. Boxes
Type Box
Width (English) 5.55 in.
Width (Metric) 14.1cm

  • Freezer inventory rack
  • Maximizes storage space and provides one of the lowest costs per capacity in the industry
  • Constructed of non-corrosive aluminum; durable and lightweight for easy transport