missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Incubating Rockers

For smooth rocking motion and general purpose incubation.

$4,412.13 - $4,412.13

Specifications

Certifications/Compliance CE, TUV
Accuracy ±1rpm
Amperage 5A
Display LED
Dimensions (L x W x H) 10.75 x 11 x 10.5 in. (27.3 x 27.9 x 26.7cm)
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
02-217-761 Accessories View Documents Fisherbrand™
980FIIRKDDUS
120V Each for $4,412.13
 
Description

Description

A compact benchtop unit with easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time and is easily visible across lab benches.

  • Microprocessor control provides electronic tilt adjustment from 0 to 15° while unit is operating
  • Precise speed control provides smooth, low-speed rocking motion down to 1rpm
  • PID temperature controller for precise control from ambient +5° to +65°C
  • Easy-to-read, independent LED displays for temperature, speed and tilt angle
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Spill-resistant design
  • Timer with audible alarm present

  • Caution hot indicator symbol
  • Polycarbonate lid enables viewing of samples without disturbing internal temperature
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

Cell cultures, staining and destaining gels, hybridization procedures, hematology and blotting techniques.

Order Info

Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug).

Certifications

CE marked, TUV listed

Warranty

2 year limited warranty on parts and labor

Specifications

Specifications

CE, TUV
5A
10.75 x 11 x 10.5 in. (27.3 x 27.9 x 26.7cm)
10 in.
0 to 15°
10kg
Ambient +5° to ambient +65°C
450w
19.1cm
4.5kg
2 Years
±1rpm
LED
80%
25.4cm
22 lb.
1 to 50rpm
1 sec. to 160 Hours
7.5 in.
10 lb.
1 second to 160 hours