Please login to your online account to display your discounted pricing

Fisher Scientific™ Incubating Mini-Shakers

Designed to heat and shake variety of samples such as cell cultures and bacterial suspensions

$5,158.75 - $5,158.75

Specifications

Amperage 5A
Humidity Range 80%
Temperature Range (Metric) Ambient +5 to 65°C
Wattage 450w
Display LED
View More Specs
Products
Catalog Number Mfr. No. Dimensions (L x W x H) Time Range Speed Range Price Quantity    

02-217-753

 
troemner llc
980FIIMNDDUS
17 x 11 x 10.7 in. (43.2 x 27.9 x 27cm) 1 sec. to 160 hours 100 to 1200rpm Each for $5,158.75
Description & Specifications

Specifications

Amperage 5A
Humidity Range 80%
Temperature Range (Metric) Ambient +5 to 65°C
Wattage 450w
Display LED
For Use With (Application) Cell cultures, bacterial suspensions and hybridizations
Load Bearing Capacity (English) 8 lb.
Load Bearing Capacity (Metric) 3.6kg
For Use With (Application) Cell cultures, bacterial suspensions and hybridizations

The instrument provides consistent and uniform shaking action. Microprocessor displays last set point and restarts if power is interrupted. Easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time. Display is easily visible across lab benches.

  • LED display for temperature/time, speed
  • Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
  • PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
  • Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
  • LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
  • Temperature calibration mode: Allows user to calibrate unit to an external temperature device
  • Audible and visual signals will activate when system detects an obstruction or overload of the tray
  • In timed mode, when the time reaches zero, alarm will sound 5 times, window shows“End“ and flickers all the time. Alarm can be stopped by touch any key
  •  Symbol illuminates when the temperature of the air in the chamber reaches 40°C and remains lit until temperature cools down.
  • Channels fluids away from internal components

Includes 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug)

CE marked, TUV listed

2 year limited warranty on parts and labor

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.