missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Incubating Microplate Shakers

Optimized for shaking four microplates or two microtube racks.

Manufacturer:  Fisherbrand™ 980FIIMODDUS

 View more versions of this product

Catalog No. 02-217-759


 

Includes: Opaque lid

Description

Description

The instrument provides consistent and uniform shaking action. Microprocessor restarts if power is interrupted. Easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time. Display is easily visible across lab benches.

 

  • Features variable speed microprocessor control which displays last set-point
  • PID temperature controller for precise control from ambient +5° to +65°C (model dependent)
  • Triple eccentric drive with lubricated ball bearings and maintenance free, brushless DC motor
  • Easy-to-read, independent LED displays for temperature, speed and time
  • Temperature calibration mode to calibrate unit to an external temperature device
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Timer with audible alarm present

 

 

  • Caution hot indicator symbol
  • Spill-resistant design
  • Available with polycarbonate opaque lid for light sensitive samples
  • Lid enables viewing of samples without disturbing internal temperature
  • Orbit dimension: 0.12 in. (3mm)
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

 

Immunoassays, Hybridizations

Order Info

Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug)

Warranty

2 year limited warranty on parts and labor

Specifications

Specifications

±2% of set speed
1 second to 160 hours
80%
13.6kg
41 to 104°F
450w
LED
7.75 in.
Lid
43.2cm
11 in.
17 x 11 x 7.75 in. (43.2 x 27.9 x 19.7cm)
With lid
5A
Aluminum
30 lb.
5 to 40°C
120V
Immunoassay
19.7cm
17 in.
100 to 1200rpm
27.9cm
Four microplates or two microtube racks
Documents