Please login to your online account to display your discounted pricing

Fisher Scientific™ Fisher Scientific™ Incubating Microplate Shakers


Optimized for shaking microplates, deep-well plates or micro-tubes

Manufacturer: fisher scientific™  980FIIMPDDUS

 View more versions of this product

Without lid

Catalog No. 02-217-757

  • / Each
 

Description & Specifications

Specifications

Display LED
Dimensions (L x W x H) Dimensions: 17 x 11 x 7.75 in. (43.2 x 27.9 x 19.7cm)
Style Without lid
Material Aluminum
Shipping Weight (Metric) 13.6kg
Shipping Weight (English) 30 lb.
Temperature Range (English) 41 to 104°F
Voltage 120V
For Use With (Application) Immunoassay
Height (English) 7.75 in.
Length (English) 17 in.
Length (Metric) 43.2cm
Width (English) 11 in.
Width (Metric) 27.9cm
Amperage 5A
Humidity Range 80%
Accuracy ±2% of set speed
Time Range 1 second to 160 hours
Temperature Range (Metric) 5 to 40°C
Wattage 450w
Height (Metric) 19.7cm
Speed 100 to 1200rpm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.