Please login to your online account to display your discounted pricing

Fisher Scientific™ Incubating/Cooling Mini Shakers


Microplate ready without needing additional accessories

Manufacturer: troemner llc  980FIICMDDUS

 View more versions of this product

Catalog No. 02-217-755

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) 5 to 40°C
Wattage 200w
Voltage 120V
Timer 1 sec. to 160 Hours
Display LEDLED
Height (English) 10.5 in.
Height (Metric) 26.7cm
Includes Polycarbonate lid
Length (English) 17.9 in.
Length (Metric) 45.5cm
Speed 100 to 1200rpm
Wash/Waste Bottle Capacity Two microplates/modular blocks
Width (English) 11 in.
Width (Metric) 27.9cm
Dimensions (L x W x H) 17.9 x 11 x 10.5 in. (45.5 x 27.9 x 26.7cm)
Humidity Range 80%
Temperature Range (English) 41 to 104°F
Amperage 2A