missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Incubating 3D Shakers

General purpose incubation in one compact benchtop unit with unique vertical and horizontal wave motion

$4,982.38 - $4,982.38

Specifications

Accuracy ±1rpm
Amperage 5A
Dimensions (L x W x H) 17 x 7.75 x 3.4 in. (43.2 x 27.9 x 26.7cm)
Material Aluminum
Shipping Weight (English) 22 lb.
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
02-217-763 View Documents Fisher Scientific™
980FIIRWDDUS
120V Each for $4,982.38
Description

Description

  • Microprocessor control provides electronic tilt adjustment from 0 to 20° while unit is operating
  • PID temperature controller for precise control from ambient +5° to +65°C
  • Easy-to-read, independent LED displays for temperature, speed, tilt-angle and time
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Spill-resistant design
  • Timer with audible alarm present

  • Caution hot indicator symbol
  • Polycarbonate lid enables viewing of samples without disturbing internal temperature
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

Cell cultures, hybridizations procedures and blotting techniques.

Order Info

Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug)

Certifications

CE marked, TUv listed

Warranty

2 year limited warranty on parts and labor

Specifications

Specifications

±1rpm
17 x 7.75 x 3.4 in. (43.2 x 27.9 x 26.7cm)
22 lb.
41 to 149°F
1 sec. to 160 Hours
LEDLED
10.75 in.
5 lb.
1 to 30rpm
19.7cm
5A
Aluminum
10kg
5 to 65°C
450w
8.6cm
27.3cm
2.3kg
1 second to 160 hours