Please login to your online account to display your discounted pricing

Fisher Scientific™ Illuminated Pocket Microscopes


A single mechanism generates a smooth and rock-solid focus

Manufacturer: fisher scientific™  CON3355

 View more versions of this product

Catalog No. 12-071-6D

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 14cm
Required Accessories One AA Alkaline battery
Objective Types 60x to 100x
For Use With (Application) Quality control, field use, electronics, metal analysis, clinical analysis and plant study applications
Length (English) 5.5 in.
Magnification Power 60x to 100x
Width (English) 1.5 in.
Dimensions (L x W x H) 5.5 x 1.5 x 0.87 in. (14 x 3.8 x 2.2cm)
Height (Metric) 2.2cm
Height (English) 0.87 in.
Weight (English) 3 oz.
Weight (Metric) 85g
Includes Snap-on microscope slide holder, AA battery
Width (Metric) 3.8cm

Fisher Scientific™ Illuminated Pocket Microscopes are ideal for quality control, field use, electronics, metal analysis, clinical analysis and plant study applications. A single mechanism generates a smooth and rock-solid focus.

  • View at high magnification in bright light, true color, high contrast and with a sharply defined focus
  • Case is chemical- and shock-resistant ABS plastic
  • Dimensions: 5.5L x 1.5W 0.87 in.H (140 x 38 x 22mm)
  • Weighs 3 oz. (85g)