missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Illuminated Pocket Microscopes

A single mechanism generates a smooth and rock-solid focus

$83.21 - $98.13

Specifications

Dimensions (L x W x H) 5.5 x 1.5 x 0.87 in. (14 x 3.8 x 2.2cm)
For Use With (Application) Quality control, field use, electronics, metal analysis, clinical analysis and plant study applications
Required Accessories One AA Alkaline battery
Weight (English) 3 oz.
Weight (Metric) 85g
View More Specs

Includes: Two AA batteries


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Magnification Power Objective Types Price Quantity  
Catalog Number Mfr. No. Includes Magnification Power Objective Types Price Quantity  
12-071-6D Fisher Scientific™
CON3355
Snap-on microscope slide holder, AA battery 60x to 100x 60x to 100x Each for $98.13
12-071-6E Fisher Scientific™
CON3356
AA battery, Vinyl carrying case 30x 30x Each for $83.21
Specifications

Description

Fisher Scientific™ Illuminated Pocket Microscopes are ideal for quality control, field use, electronics, metal analysis, clinical analysis and plant study applications. A single mechanism generates a smooth and rock-solid focus.

  • View at high magnification in bright light, true color, high contrast and with a sharply defined focus
  • Case is chemical- and shock-resistant ABS plastic
  • Dimensions: 5.5L x 1.5W 0.87 in.H (140 x 38 x 22mm)
  • Weighs 3 oz. (85g)

Description & Specifications

Specifications

5.5 x 1.5 x 0.87 in. (14 x 3.8 x 2.2cm)
One AA Alkaline battery
85g
Quality control, field use, electronics, metal analysis, clinical analysis and plant study applications
3 oz.