Please login to your online account to display your discounted pricing

Fisher Scientific™ Illuminated Pocket Microscopes


A single mechanism generates a smooth and rock-solid focus

Manufacturer: fisher scientific™  CON3356

 View more versions of this product

Catalog No. 12-071-6E

  • / Each
 

Description & Specifications

Specifications

Length (English) 5.5 in.
Weight (English) 3 oz.
Objective Types 30x
Length (Metric) 14cm
Magnification Power 30x
Weight (Metric) 85g
Height (Metric) 2.2cm
Width (Metric) 3.8cm
Includes AA battery, Vinyl carrying case
Dimensions (L x W x H) 5.5 x 1.5 x 0.87 in. (14 x 3.8 x 2.2cm)
For Use With (Application) Quality control, field use, electronics, metal analysis, clinical analysis and plant study applications
Width (English) 1.5 in.
Required Accessories One AA Alkaline battery
Height (English) 0.87 in.

Fisher Scientific™ Illuminated Pocket Microscopes are ideal for quality control, field use, electronics, metal analysis, clinical analysis and plant study applications. A single mechanism generates a smooth and rock-solid focus.

  • View at high magnification in bright light, true color, high contrast and with a sharply defined focus
  • Case is chemical- and shock-resistant ABS plastic
  • Dimensions: 5.5L x 1.5W 0.87 in.H (140 x 38 x 22mm)
  • Weighs 3 oz. (85g)