missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Hot Plate, Ambient to 538°C, Ceramic

Shape: Square; Size: 7 x 7 in.

Manufacturer:  Fisherbrand™ HP193025

Catalog No. 1152049H



Description

Description

  • Top plate cleans easily
  • Durable die-cast aluminum base
  • Built-in ring stand holder

Compliance

CSA approved

Warranty

Three years

Specifications

Specifications

Hot Plate
120 V
1000°F
Ambient to 538°C
8.96 A
60 Hz
Square
Ceramic
7 x 7 in.
1062 w
120 V, 60 Hz
SDS
Documents
Accessories