Please login to your online account to display your discounted pricing

Fisher Scientific™ Hotplates


Reflective white ceramic top plate resists alkalis and acids

Manufacturer: fisher scientific™  HP192715

 View more versions of this product

Catalog No. 1152016H

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Temperature Range (English) 1000°F
Certifications/Compliance CSA
Max. Temperature (Metric) 538°C
Material Ceramic
Surface Area (Metric) 10.16 x 10.16cm
Temperature Range (Metric) 538°C
Voltage 120V
Hertz 60Hz
Electrical Requirements 120V 60Hz
Surface Area (English) 4 x 4 in.
Size 4 x 4 in.
Wattage 385w
Amperage 3.21A
Accessories

Accessories for Catalog Number: 1152016H

Item Mfr. No. Item Description Price Per Unit Quantity