Please login to your online account to display your discounted pricing

Fisher Scientific™ Hotplates and Hotplate/Stirrers


Heat from 150° to 590°C (302° to 1094°F); reach maximum temperature in minutes.

Manufacturer: fisher scientific™  SP192815EMD

 View more versions of this product

Catalog No. S50466CSH

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Electrical Requirements 120V 60Hz
Surface Area (English) 4 x 4 in.
Surface Area (Metric) 10.2 x 10.2cm
Height (English) 4.38 in.
Certifications/Compliance CSA
Temperature Range (English) 302° to 1094°F
Controller Type Analog
Temperature Range (Metric) 150° to 590°C
Material Ceramic
Range 100 to 1200rpm
Size 4 x 4 in.
Voltage 120V
Hertz 60Hz
Height (Metric) 11.12cm
Length (English) 8.25 in.
Length (Metric) 20.9cm
Width (English) 5.25 in.
Width (Metric) 13cm
Includes Support rod mount and PTFE coated stir bar
Safety Features Hot top indicator light alerts when top plate is too hot to touch
Speed 100 to 1200rpm
Dimensions (L x W x H) 8.25 x 5.25 x 4.38 in. (20.9 x 13 x 11.12cm)
Sole Features Variable analog speed control from 100 to 1200rpm, stir up to 0.52 gal. water