Please login to your online account to display your discounted pricing

Fisher Scientific™ Hotplates and Hotplate/Stirrers


Heat from 150° to 590°C (302° to 1094°F); reach maximum temperature in minutes.

Manufacturer: fisher scientific™  HP193025-EMD

 View more versions of this product

Catalog No. S504631H

  • / Each
 

Description & Specifications

Specifications

Ambient Temperature (Metric) 150 to 590°C
Material Ceramic
Surface Area (English) 7 x 7 in.
Range 100 to 1200rpm
Surface Area (Metric) 17.8 x 17.8cm
Controller Type Analog
Electrical Requirements 120V 60Hz
Includes Support rod mount and PTFE coated stir bar
Temperature Range (English) 302° to 1094°F
Certifications/Compliance CSA
Dimensions (L x W x H) 11.5 x 8.5 x 4.5 in. (29.2 x 21.2 x 11cm)
Temperature Range (Metric) 150° to 590°C
Safety Features Hot top indicator light alerts when top plate is too hot to touch
Length (Metric) 29.2cm
Height (Metric) 11cm
Width (English) 8.5 in.
Size 7 x 7 in.
Sole Features Variable analog speed control from 100 to 1200rpm, stir up to 0.52 gal. water
Ambient Temperature Range (Metric) 150° to 590°C
Height (English) 4.5 in.
Length (English) 11.5 in.
Width (Metric) 21.2cm
Speed 100 to 1200rpm
Voltage 120V
Hertz 60Hz