missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ Hotplates and Hotplate/Stirrers

Heat from 150° to 590°C (302° to 1094°F); reach maximum temperature in minutes.

$519.75 - $724.95

Specifications

Certifications/Compliance CSA
Controller Type Analog
Hertz 60Hz
Speed 100 to 1200rpm
Temperature Range (Metric) 150° to 590°C
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Dimensions (L x W x H) Size Surface Area (English) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W x H) Size Surface Area (English) Price Quantity  
S50462CH Fisher Scientific™
HP192715-EMD
8.25 x 5.25 x 4.38 in. (21 x 13 x 11.1cm) 4 x 4 in. 4 x 4 in. Each for $519.75
S504631H Fisher Scientific™
HP193025-EMD
11.5 x 8.5 x 4.5 in. (29.2 x 21.2 x 11cm) 7 x 7 in. 7 x 7 in. Each for $561.60
S50466CSH Fisher Scientific™
SP192815EMD
8.25 x 5.25 x 4.38 in. (20.9 x 13 x 11.12cm) 4 x 4 in. 4 x 4 in. Each for $724.95
Specifications

Description

  • Reflective white ceramic top plate resists alkalis and acids and cleans easily; drip edge guards against spills
  • Durable die-cast aluminum base
  • Built-in ring stand holder
  • Three-wire grounded cord
  • HOT TOP indicator light alerts when top plate is too hot to touch For 120V 60Hz
Hotplate/Stirrers
  • Variable analog speed control from 100 to 1200rpm — stir up to 0.52 gal. (2L) water
  • Instant-on at 100rpm ensures smooth, safe, low-speed operation
  • Come with support rod mount and PTFE-coated stir bar

Compliance

CSA approved

Description & Specifications

Specifications

CSA
60Hz
150° to 590°C
120V 60Hz
Ceramic
Hot top indicator light alerts when top plate is too hot to touch
302° to 1094°F
Analog
100 to 1200rpm
120V
Support rod mount and PTFE coated stir bar
100 to 1200rpm
Variable analog speed control from 100 to 1200rpm, stir up to 0.52 gal. water