Please login to your online account to display your discounted pricing

Fisher Scientific™ Hotplates and Hotplate/Stirrers


Heat from 150° to 590°C (302° to 1094°F); reach maximum temperature in minutes.

Manufacturer: fisher scientific™  HP192715-EMD

 View more versions of this product

Catalog No. S50462CH

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 11.1cm
Certifications/Compliance CSA
Speed 100 to 1200rpm
Temperature Range (English) 302° to 1094°F
Electrical Requirements 120V 60Hz
Ambient Temperature (Metric) 150 to 590°C
Controller Type Analog
Temperature Range (Metric) 150° to 590°C
Material Ceramic
Range 100 to 1200rpm
Surface Area (English) 4 x 4 in.
Surface Area (Metric) 10.2 x 10.2cm
Ambient Temperature Range (Metric) 150° to 590°C
Sole Features Variable analog speed control from 100 to 1200rpm, stir up to 0.52 gal. water
Size 4 x 4 in.
Hertz 60Hz
Height (English) 4.38 in.
Length (English) 8.25 in.
Length (Metric) 21cm
Width (English) 5.25 in.
Width (Metric) 13cm
Includes Support rod mount and PTFE coated stir bar
Safety Features Hot top indicator light alerts when top plate is too hot to touch
Dimensions (L x W x H) 8.25 x 5.25 x 4.38 in. (21 x 13 x 11.1cm)
Voltage 120V