Please login to your online account to display your discounted pricing

Fisher Scientific™ Hotplates

Reflective white ceramic top plate resists alkalis and acids

$354.25 - $382.21

Specifications

Certifications/Compliance CSA
Hertz 60Hz
Max. Temperature (Metric) 538°C
Temperature Range (Metric) 538°C
Voltage 120V
View More Specs
Products
Catalog Number Mfr. No. Size Amperage Surface Area (English) Wattage Price Quantity    

1152016H

  Accessories
fisher scientific™
HP192715
4 x 4 in. 3.21A 4 x 4 in. 385w Each for $354.25

1152049H

  Accessories
fisher scientific™
HP193025
7 x 7 in. 8.96A 7 x 7 in. 1062w Each for $382.21
Description & Specifications

Specifications

Certifications/Compliance CSA
Hertz 60Hz
Max. Temperature (Metric) 538°C
Temperature Range (Metric) 538°C
Voltage 120V
Electrical Requirements 120V 60Hz
Material Ceramic
Temperature Range (English) 1000°F
Warranty 3 Years

  • Top plate cleans easily
  • Durable die-cast aluminum base
  • Built-in ring stand holder

CSA approved

Three years