missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ HiTemp140 Data Logger

A rugged, high precision, temperature data logger built for harsh environments

Manufacturer:  Fisherbrand™ HITEMP1401CERT

 View more versions of this product

Catalog No. 15060510



Description

Description

A rugged, high precision, temperature data logger built for harsh environments

  • Stainless steel device is submersible and can withstand temperatures up to 140°C (284°F)
  • Accuracy of ±0.1°C (0.18°F)
  • Features a rigid external probe capable of measuring extended temperatures, up to 260°C (500°F)
  • Stores up to 32,700 readings
  • Device records date and time stamped readings, and has nonvolatile solid state memory that will retain data even if the battery becomes discharged
  • Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R
  • Data can also be automatically exported to Excel™ for further calculations

Specifications

Specifications

20° to 140°C
NIST certificate, pointed tip probe
CE, NIST
32700 Readings
0.12 in.
0 to 100%
68
For monitoring autoclaves, ovens, incubators, refrigerators and freezers, pasteurization
4cm
0.01°C
-40° to 284°F
4.2 oz.
HITEMP140-1
Digital calibration
3.6V Lithium
0.97 in.
0.3cm
2.4cm
HiTemp Datalogger
1.6 in.
Stainless Steel
-40° to 140°C
100ohms Platinum RTD
120g
Documents