Please login to your online account to display your discounted pricing

Fisher Scientific™ High-Purity and HF Bottle-Top Acid Dispensers


Combine the convenience of traditional pump dispensers with the chemical compatibility and high purity of TFM™ PTFE

Manufacturer: fisher scientific™  S077200SSN002

 View more versions of this product

Catalog No. BTBL

  • / Each
 

Description & Specifications

Specifications

Volume Range 0 to 5mL
Product Type Baseline Bottletop Dispenser
Increments 0.5mL
Accuracy ±0.02mL
Precision ±3%