Please login to your online account to display your discounted pricing

Fisherbrand™ High Form Vinyl Tilt Chair, Medium Bench Height

Choose the Fisherbrand High Form Vinyl Tilt Chair. It allows for better circulation during long periods of sitting with a seat pitch that is adjustable 8° forward or 3° backward.

$983.26 - $1,046.19

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
Seating Type Chair
Height (English) Back 12 in.
View More Specs
Includes:  Chair comes with glides not casters
Products
Catalog Number Mfr. No. Back Style Base Style Color Price Quantity    

14-360-121

 
fisherbrand™
91262PBLKTRTE
Each for $983.26

14-360-122

 
fisherbrand™
91262PBURTRTE
Each for $983.26

14-360-123

 
fisherbrand™
91262PNAVTRTE
Each for $983.26

14-360-373

 
e com
91262MBPBTRTE
Medium Round tube Blue Each for $1,046.19

14-360-375

 
fisherbrand™
91262MBPBLKTRTE
Medium Round tube Black Each for $1,046.19

14-360-374

 
e com
91262MBPGTRTE
Medium Round tube Gray Each for $1,046.19

14-360-377

 
e com
91262MBPNAVTRTE
Medium Round tube Navy Each for $1,046.19

14-360-376

 
e com
91262MBPBURTRTE
Medium Round tube Burgundy Each for $1,046.19
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
Seating Type Chair
Height (English) Back 12 in.
Height (English) Base 21 to 28 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 21 to 28 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 53.3 to 71.1cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17 in.
Width (English) Base 19 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.1cm
Width (Metric) Base 48.2cm
Width (Metric) Seat 48.2cm
With Backrest Yes
Footrest Fixed
With Lumbar Support Yes
With Tilt Yes

Lumbar support is built into the back of the chair.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Biomechanically engineered and ergonomic
  • Backrest adjusts 4 in. forward or backward 4 in.
  • Seat height is controlled by a pneumatic lift
  • Has black powder-coated steel base with fixed foot ring
  • 20 in. adjustable chrome foot ring as an option
  • 2 in. bell shaped glides will not scuff hard floors
  • Seat: 18 L x 19 in.W, backrest: 17 W x 12 in.H
  • Base dia.: 24 in.