missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91262MBPBAATCAB
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
21.5 to 29 in. | |
19 in. | |
46 lb. | |
Yes | |
18 in. | |
No | |
25 in. | |
Yes (Pneumatic) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Medium Bench Height | |
Blue |
Yes | |
Round tube chrome foot ring with internal lock | |
Yes | |
300 lb. | |
General Seating Chair | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Polished Cast Aluminum | |
2.5 in. | |
Yes | |
20 in. | |
Standard | |
136 kg | |
Vinyl |