Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Vinyl Stool, Bench Height

Choose to outfit your workplace with Fisherbrand stools - biomechanically engineered and ergonomic seating offered in many configurations.

$762.47 - $762.47

Specifications

Adjustable (Height) 20.5 to 28 in.
Frame Type Chrome
Seat Material Vinyl Upholstered Foam
Footrest Chrome
Foot Type Casters
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

14-359-887

 
fisherbrand™
91277PBURCAB
Burgundy Each for $762.47

14-359-886

 
fisherbrand™
91277PBLKCAB
Black Each for $762.47

14-359-888

 
fisherbrand™
91277PNAVCAB
Navy Each for $762.47
Description & Specifications

Specifications

Adjustable (Height) 20.5 to 28 in.
Frame Type Chrome
Seat Material Vinyl Upholstered Foam
Footrest Chrome
Foot Type Casters
Adjustable Standard Lift

  • Vacuum-formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts 4 in. forward or backward
  • Seat height controlled by a pneumatic lift
  • Dual soft-wheel casters suitable for hard surface floors
  • Available with seat pitch that adjusts 8° forward or 3° backward for better circulation during long periods of sitting

Seat diameter: 17.5 in. (43.2cm). Base diameter: 24 in. (61cm).