missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Stool without Back - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Stools without Back with Round-Tube Base are height adjustable for 36 in. work surfaces and feature 360-degree control mechanism, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91277PBLKRTE
Description
- Adjustable from 22.5-30.25 inches from the top of the seat to the floor
- Features ergonomic adjustments, larger back, including 360-degree, all-around control
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
No | |
Powder-coated steel with fixed foot ring | |
Powder-coated Steel | |
22.5 to 30.25 in. | |
No | |
Black | |
Stool |
Stool (Backless) | |
No | |
No | |
Yes | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Vinyl |