missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Stool with Back - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Stools with Back and Round Tube Base are height adjustable for 36 in. work surface and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antimicrobial Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91276PNAVRTE
Description
- Adjustable from 23.5-31 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, powder-coated base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
No | |
Stool with Back | |
No | |
25 in. | |
No | |
Yes (Pneumatic) | |
17 in. | |
Yes | |
32 lb. | |
Vinyl |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Powder-coated steel with fixed foot ring | |
Powder-coated Steel | |
3.5 in. | |
23.5 to 31 in. | |
No | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Standard | |
Dark Blue | |
Stool with Back |