Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Vinyl Chair with Glides and Chrome Base, Bench Height

The Fisherbrand High-Form Vinyl Chair with Glides and Chrome Base provides floor protection and extra mobility in the lab.

$1,026.30 - $1,128.67

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
Seating Type Chair
Footrest Size (English) 20 in.
View More Specs
Products
Catalog Number Mfr. No. Product Type Color Price Quantity    

14-359-834

 
fisherbrand™
91262PBLKTCNB
Chair Black Each for $1,055.63

14-359-836

 
fisherbrand™
91262PNAVTCNB
Chair Navy Each for $1,055.63

14-359-835

 
fisher scientific
91262PBURTCNB
Chair Burgundy Each for $1,055.63

14-359-901

 
fisherbrand™
91262PBLKCAB
Chair Black Each for $1,026.30

14-359-905

 
fisherbrand™
91262PBURTCAB
Chair Burgundy Each for $1,128.67

14-359-902

 
fisher scientific
91262PBURCAB
Chair Burgundy Each for $1,026.30

14-359-904

 
fisherbrand™
91262PBLKTCAB
Chair Black Each for $1,128.67

14-359-903

 
fisherbrand™
91262PNAVCAB
Chair Navy Each for $1,026.30

14-359-906

 
fisher scientific
91262PNAVTCAB
Chair Navy Each for $1,128.67
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Foot Type Stationary Glides
Height (English) Back 12 in.
Height (English) Seat 21 to 28 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 53.3 to 71.1cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.1cm
Width (Metric) Seat 48.2cm
With Backrest Yes
Footrest Chrome
With Lumbar Support Yes

Lumbar support built into the back of the chair.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Biomechanically engineered, ergonomic design
  • Backrest adjusts 4 in. forward or backward
  • Seat height controlled by a pneumatic lift
  • 20 in. adjustable chrome foot ring
  • Available with seat pitch that adjusts 8° forward or 3° backward for better circulation during long periods of sitting