missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91262MBPGCTRTE
Description
- Medium Back
- Adjustable from 25.25-33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
No | |
General Seating Chair | |
18 in. | |
Yes | |
25 in. | |
Yes | |
Yes (Pneumatic) | |
19 in. | |
Yes | |
34 lb. | |
136 kg | |
Gray |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Powder-coated steel with fixed foot ring | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Powder-coated Steel | |
2.5 in. | |
25.25 to 33 in. | |
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
Medium Bench Height | |
300 lb. | |
Vinyl |