missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91262MBPGCCAB
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-inch chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Yes | |
General Seating Chair | |
Yes | |
25 in. | |
No | |
Yes (Pneumatic) | |
20 in. | |
19 in. | |
Yes | |
35 lb. | |
136 kg | |
Gray |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
18 in. | |
Polished Cast Aluminum | |
2.5 in. | |
21.5 to 29 in. | |
No | |
Round tube chrome foot ring with internal lock | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
Medium Bench Height | |
300 lb. | |
Vinyl |