Please login to your online account to display your discounted pricing

Fisherbrand™ High Form Vinyl Chair with Round Tube Bases, Bench Height

Choose to outfit your workplace with Fisherbrand chairs - biomechanically engineered seating offered in many configurations.

$1,241.65 - $1,241.65

Specifications

Arm Style Adjustable
Back Style Medium
Base Style Round tube
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

14-360-241

 
e com
91262MBPBAACRTE
Blue Each for $1,241.65

14-360-242

 
fisherbrand™
91262MBPGAACRTE
Gray Each for $1,241.65

14-360-244

 
e com
91262MBPBURAACRTE
Burgundy Each for $1,241.65

14-360-245

 
fisherbrand™
91262MBPNAVAACRTE
Navy Each for $1,241.65
Description & Specifications

Specifications

Arm Style Adjustable
Back Style Medium
Base Style Round tube
Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 24 to 31 in.
Frame Material Powder-Coated Steel
Seating Type Chair
Foot Type Casters
Frame Type Steel Round Tube
Height (English) Back 15 in.
Height (English) Base 23 to 31 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 23 to 31 in.
Height (Metric) Back 38.1cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 58.4 to 78.7cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17 in.
Width (English) Base 19 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.1cm
Width (Metric) Base 48.2cm
Width (Metric) Seat 48.2cm
With Armrest Yes
With Backrest Yes
With Lumbar Support Yes

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts forward 4 in. or backward 4 in.
  • Lumbar support built into the back of the chair
  • Seat height controlled by a pneumatic lift
  • Black powder-coated steel base with fixed foot ring
  • Dual soft wheel casters for hard surface floors
  • Seat dimensions: 18 in. L x 19 in. W
  • Backrest dimensions: 17 in. W x 15 in. H
  • Base diameter: 24 in.