Please login to your online account to display your discounted pricing

Fisherbrand™ High Form Vinyl Chair, Medium Bench Height

Choose to outfit your workplace with Fisherbrand chairs - biomechanically engineered seating offered in many configurations.

$878.94 - $983.80

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
Seating Type Chair
Height (English) Back 12 in.
View More Specs
Products
Catalog Number Mfr. No. Base Style Product Type Footrest Color Price Quantity    

14-360-130

 
fisherbrand™
91262PBLKRTE
Round Powder-coated Tube Base Chair Fixed Black Each for $878.94

14-360-131

 
e com
91262PBURRTE
Round Powder-coated Tube Base Chair Fixed Burgundy Each for $878.94

14-360-132

 
fisherbrand™
91262PNAVRTE
Round Powder-coated Tube Base Chair Fixed Navy Each for $878.94

14-360-358

 
e com
91262MBPBRTE
Round Powder-coated Tube Base Medium Back Chair Fixed Blue Each for $944.10

14-360-359

 
e com
91262MBPGRTE
Round Powder-coated Tube Base Medium Back Chair Fixed Gray Each for $944.10

14-360-362

 
fisherbrand™
91262MBPNAVRTE
Round Powder-coated Tube Base Medium Back Chair Fixed Navy Each for $944.10

14-360-361

 
e com
91262MBPBURRTE
Round Powder-coated Tube Base Medium Back Chair Fixed Burgundy Each for $944.10

14-360-360

 
fisher scientific
91262MBPBLKRTE
Round Powder-coated Tube Base High-form Chair with Medium Back and Fixed Feet No Black Each for $983.80
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
Seating Type Chair
Height (English) Back 12 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (English) Seat 19 to 24 in.
Height (Metric) Back 30.4cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Height (Metric) Seat 48.2 to 60.9cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17.5 in.
Width (English) Seat 19 in.
Width (Metric) Back 44.4cm
Width (Metric) Seat 48.2cm
With Backrest Yes
With Lumbar Support Yes

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts forward 4 in. or backward 4 in.
  • Lumbar support built into the back of the chair
  • Seat height controlled by a pneumatic lift
  • Black powder-coated steel base with fixed foot ring as an option
  • Seat dimensions: 18 in. L x 19 in. W
  • Backrest dimensions: 17 in. W x 12 in. H
  • Base diameter: 24 in.