Please login to your online account to display your discounted pricing

Fisherbrand™ High Form Vinyl Chair with Medium Back, Adjustable Arms and Casters, Bench Height

Choose to outfit your workplace with Fisherbrand chairs - biomechanically engineered seating offered in many configurations.

$1,277.00 - $1,407.70

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
View More Specs
Products
Catalog Number Mfr. No. Product Type Color Price Quantity    

14-360-233

 
fisherbrand™
91262MBPBLKAACCNB
Medium Back Chair Black Each for $1,330.70

14-360-232

 
fisherbrand™
91262MBPGAACCNB
Medium Back Chair Gray Each for $1,277.00

14-360-231

 
fisherbrand™
91262MBPBAACCNB
Medium Back Chair Blue Each for $1,330.70

14-360-234

 
fisherbrand™
91262MBPBURAACCNB
Medium Back Chair Burgundy Each for $1,277.00

14-360-235

 
fisherbrand™
91262MBPNAVAACCNB
Medium Back Chair Navy Each for $1,277.00

14-360-236

 
e com
91262MBPBAACCAB
Medium Back Chair Blue Each for $1,350.87

14-360-237

 
e com
91262MBPGAACCAB
Medium Back Chair Gray Each for $1,350.87

14-360-238

 
fisherbrand™
91262MBPBLKAACCAB
Medium Back Chair Black Each for $1,407.70

14-360-239

 
e com
91262MBPBURAACCAB
Medium Back Chair Burgundy Each for $1,350.87

14-360-240

 
e com
91262MBPNAVAACCAB
Medium Back Chair Navy Each for $1,350.87
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Foot Type Casters
Height (English) Back 12 in.
Height (Metric) Back 30.48cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.7cm
Lift Type Pneumatic
Seating Form High-Form
Seating Height Medium Bench Height
Upholstery Vinyl
Width (English) Back 17 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.18cm
Width (Metric) Seat 48.26cm
With Armrest Yes
With Backrest Yes
Footrest Chrome
With Lumbar Support Yes
With Tilt Yes

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts 4 in. forward or backward 4 in.
  • Lumbar support built into the back of the chair
  • Seat height controlled by a pneumatic lift
  • 20 in. Adjustable chrome foot ring
  • Dual soft wheel casters for hard surface floors
  • Seat dimensions: 18 in. L x 19 in. W
  • Backrest dimensions: 17 in. W x 15 in. H
  • Base diameter: 24 in.