missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces & feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91262MBPBURAACCNB
Description
- Medium Back
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
21 to 28.5 in. | |
19 in. | |
45 lb. | |
Yes | |
18 in. | |
Nylon Reinforced Fiberglass | |
2.5 in. | |
Yes | |
20 in. | |
Standard | |
136 kg | |
Vinyl |
No | |
Round tube chrome foot ring with internal lock | |
Yes | |
300 lb. | |
General Seating Chair | |
Yes | |
25 in. | |
Yes (Pneumatic) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Medium Bench Height | |
Burgundy |